Beli pneumatic grease pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp23.999.900

    KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    -The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its quality
    atribut:
    • Pressure Ratio: 45 :1
    • Delivery Rate (s): 30
    • Hose Length (ft): 10
  2. KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp13.999.900

    KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Air inlet Connection Ø (inch: 1/4
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Dimensions (LxWxH) (mm): 400x360x950
    • Suction Tube Length (mm): 500
    • Tank Capacity (kg): 14
    • Ø Suction Tube (mm): 32
  3. TORA Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp4.899.900

    TORA Pneumatic Grease Pump (Pompa Gemuk)
    atribut:
    • Capacity (L): 20 (18kg)
  4. PX Splitter 4K
    Mulai

    Rp1.299.900

  5. KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    Mulai

    Rp14.999.900

    KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)
    atribut:
    • Compression Ratio: 60 : 1
    • Grease outlet connection Ø (inch: 3/8
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 360-480
    • Size of Hose (inchxm): Ø1/4x4
    • Air Consumption (L/m): 340
    • Air Inlet Connection Ø (inch): 1/4
    • Dimensions (LxWxH) (mm): 600x500x750
    • Suction Tube Length (mm): 500
    • Ø Suction Tube (mm): 32
  6. Startools Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp5.499.900

    Startools Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    • Fitted with trolley for easy movement
  7. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  8. YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp17.999.900

    YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)
    atribut:
    • Diameter (mm): 394
    • Height (mm): 795
    • Hose: Withstand voltage 2m
    • Maximum Discharge Pressure (MPa): 25
    • Adaptive grease consistency: from # 00 to # 0
    • Discharge Rate (cc/stroke): 3.2
    • Carry: Yes
    • Capacity (L): 16
  9. ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)
    Mulai

    Rp129.900

    ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)
    Deskripsi:
    - Gun Sealant untuk sealant kemasan sosis / sausage sealant.- Digunakan untuk pengaplikasian sealant.- Gun Sealant high quality yang memiliki daya tahan terbaik.- Berbahan tebal sehingga kokoh dan awet ketika digunakan.- Cocok digunakan untuk perlengkapan rumah tangga dan pekerja bangunan.
    atribut:
    • Type: Gun Sealant
    • Size (inch): 15
    • Material: Chrome Vanadium,Chrome,Molibdenum,Baja S2
  10. Dextone Silicone Sealant Sausage Weatherproof (Lem Silikon Sosis)
    Mulai

    Rp97.900

    Dextone Silicone Sealant Sausage Weatherproof (Lem Silikon Sosis)
    Deskripsi:
    Silicone sausage/ Perekat multifungsi untuk keperluan konstruksi merupakan Produk perekat multifungsi sebagai pengganti baut dan paku untuk pemasangan segala jenis panel yang terbuat dari besi, kaca, batu, aluminium, styrofoam pada berbagai macam substrat, dapat digunakan didalam maupun diluar bangunan
    atribut:
    • Volume (ml): 600
  11. Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Mulai

    Rp4.199.900

    Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)
    Deskripsi:
    An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).
    atribut:
    • Discharge per Stroke: 1.25gm
    • Weight Each: 4.9Kg
    • Suction Tube Length: 375mm
    • To Suit Keg Size: 12.5kg
    • Suitable for Containers: 12.5Kg Grease Pail
    • Compatible Fluid: Grease
    • Part Number: KEN5403640K
    • Pump Type : Lever
  12. BAFO HDMI Extender Cat6
    Mulai

    Rp5.399.900

    BAFO HDMI Extender Cat6
    Deskripsi:
    "HDMI extender adalah alat yang berupa sepasang konverter dengan fungsi membuat kabel LAN UTP CAT6 sebagai pengganti fungsi Kabel HDMI. Sepasang konverter ini terdiri dari Sender (pengirim) dan Receiver (Penerima).ISI paket :1 x Sender unit HDMI Extender1 x Receiver Unit HDMI Extender2 x Power Adapters DC 5V1A1 x IR TX1 x IR RX1 x User Instructions"
    atribut:
    • Length (m): 200
  13. SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Mulai

    Rp9.999.900

    SAMOA Pump Oil Piston Pneumatic (Pompa Oli)
    Deskripsi:
    Double acting air operated low pressure pumps for transferring lubricants. Pumps include height adjustable 2" BSP (M) bung adaptor for tank or drum bung mounting. Built in port for optional pressure relief valve (PN 609 007).
    atribut:
    • Application: Universal Stub Pump
    • Air Pressure Operating Range (bar): 1.5 - 10
  14. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  15. Wipro Air Grease Lubricator (Pompa Gemuk)
    Mulai

    Rp3.799.900

    Wipro Air Grease Lubricator (Pompa Gemuk)
    atribut:
    • Pressure Ratio: 50:1
    • Pressure Air (MPa): 0.6-0.8
    • Oil Consume (g/minute): 800
    • Jerrycan Volume (L): 18
  16. WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Mulai

    Rp13.999.900

    WESTWARD Grease Pump with Gun (Pompa Gemuk)
    Deskripsi:
    Air-powered grease pump with gun lets you dispense grease easily, with less effort than manual grease guns. Access hard-to-reach areas with one-handed operation. Depress the trigger for smooth, continuous flow.
    atribut:
    • Product Type: Grease Pump with Gun
    • Grease Type: NLGI 1 and 2
    • Pump Ratio: 50:1
    • UNSPSC: 40151524
  17. Tasco Hand Sprayer (Semprotan Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Tasco Hand Sprayer (Semprotan Tangan)
    Deskripsi:
    Alat Penyemprot
    atribut:
    • Tank Capacity: 2 Litres
    • Dimension: 133 x 133 x 315 mm
    • Sprayer Empty Weight: 0.5 kg
    • Color: Green-White
  18. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp8.699.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
Daftar Harga pneumatic grease pump Terbaru October 2026
KING TONY Pneumatic Grease Pump (Pompa Gemuk)Rp23.999.900
KRISBOW Pneumatic Grease Dispenser 60:1 Ratio (Pompa Gemuk)Rp13.999.900
TORA Pneumatic Grease Pump (Pompa Gemuk)Rp4.899.900
PX Splitter 4KRp1.299.900
KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)Rp14.999.900
Startools Pneumatic Grease Pump (Pompa Gemuk)Rp5.499.900
SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Rp11.999.900
YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)Rp17.999.900
ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)Rp129.900
Dextone Silicone Sealant Sausage Weatherproof (Lem Silikon Sosis)Rp97.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait